Pom Tong, Beige, 6.44 In, PK12
Mfr # 460606
Zoro # G4405143
product price:Â $30.15
/pk 12, $2.51/eaKey Features
Material
polycarbonate
Handle Material
Plastic
Dishwasher Safe
Yes
Color
Beige
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
460606
Zoro #
G4405143
UPC #
077838836941
Country of Origin
Mexico
Dimensions
Overall Width (In.)
1 31/100 in
Overall Length (In.)
6 1/2 in
Details
Item
Salad Tongs
Material
polycarbonate
Handle Material
Plastic
Dishwasher Safe
Yes
Color
Beige
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Salad Tongs
Coated Handle
No
Maximum Temperature
300 Degrees F
Locking
No
Description
Salad Tongs, Coated Handle No, Handle Color Beige, Dishwasher Safe Yes, Product Type Salad Tongs, Locking No, Maximum Temperature 300 Degrees F, Overall Length 6 1/4 in, Overall Width 1 5/16 in, NSF Certified Yes, Handle Material Plastic, Color Beige, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.