Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pom Tong, Clear, 6.1 In, PK12

  • Mfr # 420607

  • Zoro # G6366613


product price: $27.99
/pk 12, $2.33/ea

Key Features

Material
polycarbonate
Dishwasher Safe
Yes
Color
clear
NSF Certified
Yes
Overall Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420607
Zoro #
G6366613
UPC #
077838836651
Country of Origin
Mexico

Dimensions

Overall Width (In.)
1 in
Overall Length (In.)
6 in

Details

Item
Pom Tongs
Material
polycarbonate
Dishwasher Safe
Yes
Color
clear
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Pom Tongs
Locking
No
Maximum Temperature
212 Degrees F
Coated Handle
No

Description

Pom Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Pom Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 1/8 in, Overall Width 1 3/4 in, NSF Certified Yes, Color Clear, Blade Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.