Zoro Homepage

Pom Tong, Clear, 6.44 In, PK12

  • Mfr # 400607

  • Zoro # G4405161


product price: $29.89
/pk 12, $2.49/ea

Key Features

Material
polycarbonate
Dishwasher Safe
Yes
Color
clear
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400607
Zoro #
G4405161
UPC #
077838836644
Country of Origin
Mexico

Dimensions

Overall Length (In.)
6 1/2 in
Overall Width (In.)
1 31/100 in

Details

Item
Salad Tongs
Material
polycarbonate
Dishwasher Safe
Yes
Color
clear
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Salad Tongs
Locking
No
Maximum Temperature
212 Degrees F
Coated Handle
No

Description

Salad Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Salad Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 6 7/16 in, Overall Width 1 5/16 in, NSF Certified Yes, Color Clear, Blade Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.