Pom Tong, Red, 6.44 In, PK12

  • Mfr # 460605

  • Zoro # G4405177


product price:  $33.55
/pk 12, $2.80/ea

Key Features

Material
polycarbonate
Dishwasher Safe
No
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Overall Length (In.)
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460605
Zoro #
G4405177
UPC #
077838836118
Country of Origin
Mexico

Dimensions

Overall Length (In.)
6 1/2 in
Overall Width (In.)
1 31/100 in

Details

Item
Salad Tongs
Material
polycarbonate
Dishwasher Safe
No
Color
Red
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Salad Tongs
Coated Handle
No
Maximum Temperature
300 Degrees F
Locking
No

Description

Salad Tongs, Coated Handle No, Dishwasher Safe No, Product Type Salad Tongs, Locking No, Maximum Temperature 300 Degrees F, Overall Length 6 7/16 in, Overall Width 1 5/16 in, NSF Certified Yes, Color Red, Blade Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.