Shop CARLISLE FOODSERVICE
See all product information
Create Account
Pop-Up Caution Cone, 18 x 22.25 x 20, Yellow
Mfr # 3694204
Zoro # G923332940
product price:Â $53.79
/eaKey Features
Width
18 in
Material
Nylon Fabric
Depth
22.25 in
Height
20 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3694204
- Zoro #
- G923332940
- UPC #
- 17183381062
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Depth
- 22.25 in
- Height
- 20 in
Details
- Material
- Nylon Fabric
- Color
- Yellow
Description
Save your customers from slips and falls with a pop-up caution cone. With its 360-degree view, customers are alerted of potentially hazardous conditions ahead, increasing safety from all angles. "Caution" appears in English, Spanish and French, appealing to a multilingual customer base. The wet floor symbol is an added precaution for a universal interpretation. Its innovative lightweight design is portable, easy to fold and suitable for any environment. Its wide footprint enables a more stable footing. Save your customers from unnecessary injuries and save your business from unwanted costs with a pop-up caution cone.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.