Zoro Homepage

Portable w/Legs Only, 4 ft.x2 ft.x4.2 ft.

  • Mfr # 660503

  • Zoro # G3139363


product price: $1,992.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Polyethylene
Overall Length
45 1/4 in
Overall Height
51 in
Number of Compartments/Wells
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660503
Zoro #
G3139363
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 1/4 in
Overall Height
51 in

Details

Item
Food Bar
Color
Black
Material
Polyethylene
Number of Compartments/Wells
1
Food Station Type
Portable with Legs
Product Type
Food Bar
NSF Certified
Yes
Holding Capacity
6 in Deep Pans

Description

Food Bar, Caster Type (2) w/Brake, Swivel, Product Type Food Bar, Color Black, Food Station Type Portable with Legs, Holding Capacity 6 in Deep Pans, Material Polyethylene, Number of Compartments/Wells 1, Overall Height 51 in, NSF Certified Yes, Overall Length 45 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.