Zoro Homepage

Potato Brush, PK12

  • Mfr # 4041202

  • Zoro # G6547956


product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Handle Material
Plastic
Handle Color
White
NSF Certified
No
Brush Width (In.)
1 1/2 in
Handle Type
Foamed Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041202
Zoro #
G6547956
UPC #
085404003918
Country of Origin
Mexico

Dimensions

Brush Width (In.)
1 1/2 in
Overall Length (In.)
5 3/4 in
Handle Length (In.)
5.75 in
Brush Length (In.)
4 1/4 in
Bristle Width
1 1/2 in
Bristle Length
4 1/4 in

Details

Item
Potato Brush
Handle Material
Plastic
Handle Color
White
NSF Certified
No
Handle Type
Foamed Plastic
Bristles
Polyester
Product Type
Potato Brush
Hook Included
No
Bristle Material
Polyester

Description

Potato Brush, Handle Length 5 3/4 in, Handle Color White, Bristle Width 1 1/2 in, Bristle Color White, Handle Material Plastic, Hook Included No, Overall Length 5 3/4 in, Bristle Length 4 1/4 in, NSF Certified No, Bristle Material Polyester, Product Type Potato Brush, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.