
Pro Dbl-Blade Rubber Squeegee, 14", PK12
Mfr # 4007400
Zoro # G3139932
product price: $186.06
/pk 12, $15.51/ea
Free Shipping & Returns
Key Features
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Window Strip Washers Remove Excess Moisture from Squeegees with A Replaceable Plush Synthetic Pile Cover
Squeegee Frame Material
Metal
Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4007400
Zoro #
G3139932
UPC #
085404148701
Country of Origin
China
Dimensions
Width
14"
Details
Item
Pro Dbl-Blade Rubber Squeegee,14",Package Quantity 12
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Window Strip Washers Remove Excess Moisture from Squeegees with A Replaceable Plush Synthetic Pile Cover
Squeegee Frame Material
Metal
Connection Type
Screw
Description
Pro Dbl-Blade Rubber Squeegee,14 In.,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.