Zoro Homepage

Pro Sngl-Blade Rubber Squeegee, 12", PK12

  • Mfr # 4007000

  • Zoro # G3140090


product price: $305.99
/pk 12, $25.50/ea
Free Shipping & Returns

Key Features

Material
Rubber, Handle: Zinc Plated Steel
Squeegee Handle Included
With Handle
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007000
Zoro #
G3140090
UPC #
085404148664
Country of Origin
China

Dimensions

Width
12"

Details

Item
Pro Sngl-Blade Rubber Squeegee,12",Package Quantity 12
Material
Rubber, Handle: Zinc Plated Steel
Squeegee Handle Included
With Handle

Description

Pro Sngl-Blade Rubber Squeegee,12 In.,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.