Rimmed Fruit Bowl, 4.4 oz., Melamine Tan PK48
Mfr # KL805GR25
Zoro # G4404522
product price: $121.99
/pk 48, $2.54/ea
Free Shipping & Returns
Key Features
Capacity
4 2/5 oz
Overall Height
1.29 in
Diameter
4.6 in
Color
Tan
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KL805GR25
Zoro #
G4404522
UPC #
00077838111536
Country of Origin
China
Dimensions
Overall Height
1.29 in
Diameter
4.6 in
Details
Item
Rimmed Fruit Bowl
Capacity
4 2/5 oz
Color
Tan
Material
Melamine
Description
Rimmed Fruit Bowl, Color Tan, Diameter 4 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Rimmed Fruit Bowl, Capacity 4.8 oz, Material Melamine, Pattern Kingline, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.