Zoro Homepage

Round Platter, PPE, Black, PK12

  • Mfr # 6527GR03

  • Zoro # G6610511


product price: $191.99
/pk 12, $16.00/ea
Free Shipping & Returns

Key Features

Overall Depth
10 3/8 in
Color
Black
Material
Plastic
Depth
10 19/50 in
Width
10 19/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6527GR03
Zoro #
G6610511
UPC #
077838840184
Country of Origin
China

Dimensions

Overall Depth
10 3/8 in
Depth
10 19/50 in
Width
10 19/50 in
Height
2 in
Overall Diameter
10 in

Details

Item
Round Platter
Color
Black
Material
Plastic
Microwaveable
No
Dishwasher Safe
No
Handle Included
No

Description

Round Platter, Color Black, Material Plastic, Handle Included No, Overall Depth 10 3/8 in, Dishwasher Safe No, Microwaveable No, Overall Height 2 in, Overall Length Not Applicable, Overall Width 10 3/8 in, Product Type Diner Platter, Overall Diameter 10 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.