Zoro Homepage

Salad Spoon, SS, 9-1/4 In, PK12

  • Mfr # 604460GR

  • Zoro # G7032121


product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns

Key Features

Serving Utensil Capacity
1.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604460GR
Zoro #
G7032121
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Utensil Length
9 1/4 in
Utensil Width
1 1/2 in

Details

Item
Serving Spoon
Serving Utensil Capacity
1.00 oz
Utensil Material
Stainless Steel
Material
Stainless Steel
Utensil Handle Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
Utensil Handle Color
Stainless Steel
NSF Certified
No
Utensil Color
Stainless Steel
Product Type
Serving Spoon
Head Design
Solid
Coated Handle
No

Description

Serving Spoon, Color Silver, Coated Handle No, Head Design Solid, Overall Length 9 1/4 in, Material Stainless Steel, Product Type Serving Spoon, Capacity 0.5 oz, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.