Salad Tong, Clear, 9.03 In, PK12

  • Mfr # 400907

  • Zoro # G6366656


product price: $45.19
/pk 12, $3.77/ea

Key Features

Material
polycarbonate
Dishwasher Safe
Yes
Color
clear
NSF Certified
Yes
Overall Length (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400907
Zoro #
G6366656
UPC #
077838836064
Country of Origin
Mexico

Dimensions

Overall Length (In.)
9 in
Overall Width (In.)
1 31/100 in

Details

Item
Salad Tongs
Material
polycarbonate
Dishwasher Safe
Yes
Color
clear
NSF Certified
Yes
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Salad Tongs
Maximum Temperature
212 Degrees F
Coated Handle
No
Locking
No

Description

Salad Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Salad Tongs, Locking No, Maximum Temperature 212 Degrees F, Overall Length 9 in, Overall Width 1 3/4 in, NSF Certified Yes, Color Clear, Blade Material Plastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.