Salad Tong, SS, 6 In, PK12

  • Mfr # 604606GR

  • Zoro # G6780487


product price: $202.99
/pk 12, $16.92/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Overall Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604606GR
Zoro #
G6780487
UPC #
10077838166700
Country of Origin
Pakistan

Dimensions

Overall Length (In.)
6 in
Overall Width (In.)
1 1/4 in

Details

Item
Salad Tongs
Material
Stainless Steel
Dishwasher Safe
No
Color
Silver
NSF Certified
No
Product Type
Salad Tongs
Coated Handle
No
Locking
No

Description

Salad Tongs, Coated Handle No, Handle Color Silver, Dishwasher Safe No, Product Type Salad Tongs, Locking No, Overall Length 6 in, Overall Width 1 1/4 in, NSF Certified No, Handle Material Stainless Steel, Color Silver, Blade Material Stainless Steel, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.