Zoro Homepage

Salsa Dish, 5 oz., Melamine Bone PK48

  • Mfr # 0875GR42

  • Zoro # G6334885


product price: $166.99
/pk 48, $3.48/ea
Free Shipping & Returns

Key Features

Capacity
5 oz
Overall Height
1.34 in
Diameter
4.13 in
Material
Melamine
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0875GR42
Zoro #
G6334885
UPC #
077838837993
Country of Origin
China

Dimensions

Overall Height
1.34 in
Diameter
4.13 in

Details

Item
Salsa Dish
Capacity
5 oz
Color
Bone
Material
Melamine
NSF Certified
Yes
Microwaveable
No
Dishwasher Safe
No
Oven Safe
No

Description

Salsa Dish, Material Melamine, Oven Safe No, Color Bone, Microwaveable No, Dishwasher Safe No, Product Type Salsa Dish Cup, Capacity 5 oz, NSF Certified Yes, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.