Salsa Dish, 5 oz., Melamine Cobalt Blue PK48
Mfr # 0875GR60
Zoro # G4404102
product price: $166.99
/pk 48, $3.48/ea
Free Shipping & Returns
Key Features
Capacity
5 oz
Overall Height
1.34 in
Diameter
4.13 in
Material
Melamine
Oven Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0875GR60
Zoro #
G4404102
UPC #
077838838006
Country of Origin
China
Dimensions
Overall Height
1.34 in
Diameter
4.13 in
Details
Item
Salsa Dish
Capacity
5 oz
Color
Cobalt Blue
Material
Melamine
Oven Safe
No
Microwaveable
No
Dishwasher Safe
No
NSF Certified
Yes
Description
Salsa Dish, Material Melamine, Oven Safe No, Color Blue, Microwaveable No, Dishwasher Safe No, Product Type Salsa Dish Cup, Capacity 5 oz, NSF Certified Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.