Scalloped Serving Tong, SS, 10.5 In, PK12

  • Mfr # 607683

  • Zoro # G6450446


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
NSF Certified
No
Overall Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607683
Zoro #
G6450446
UPC #
645373800330
Country of Origin
Pakistan

Dimensions

Overall Width (In.)
2 in
Overall Length (In.)
10 1/2 in

Details

Item
Serving Tongs
Material
Stainless Steel
Dishwasher Safe
Yes
Color
Silver
NSF Certified
No
Product Type
Serving Tongs
Locking
No
Coated Handle
No
Design
1 Piece

Description

Serving Tongs, Coated Handle No, Handle Color Silver, Design 1 Piece, Dishwasher Safe Yes, Product Type Serving Tongs, Locking No, Overall Length 10 1/2 in, Overall Width 1 1/16 in, NSF Certified No, Handle Material Stainless Steel, Color Silver, Blade Material Stainless Steel, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.