Scoop, 1 Qt, PK12
Mfr # 433207
Zoro # G2487764
product price: $162.99
/pk 12, $13.58/ea
Free Shipping & Returns
Key Features
NSF Certified
Yes
Capacity (Oz.)
32 oz
Handle Reinforcement
Non-Reinforced
Maximum Temperature
212 Degrees F
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433207
Zoro #
G2487764
UPC #
077838519257
Country of Origin
United States
Details
Item
Scoop
NSF Certified
Yes
Capacity (Oz.)
32 oz
Handle Reinforcement
Non-Reinforced
Maximum Temperature
212 Degrees F
Autoclavable
No
Metal Detectable
No
Meets/Exceeds
NSF Certified as N4332
Minimum Temperature
-40 Degrees F
Description
Scoop, Capacity 32 oz, Meets/Exceeds NSF Certified as N4332, Handle Length 4 7/8 in, Maximum Temperature 212 Degrees F, Minimum Temperature -40 Degrees F, Autoclavable No, Product Type Scoop, Material Polycarbonate, Overall Height 3 3/8 in, Overall Length 11 5/8 in, Overall Width 4 5/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Clear, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.