Scratch Brush
- Mfr # 4002700
- Zoro # G809112659
product price:Â
$
12.29
/ea
Key Features
NSF Certified
No
Dishwasher Safe
No
Bristle Length
5 1/2 in
Bristle Material
Nylon
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4002700
- Zoro #
- G809112659
- UPC #
- 085404115604
- Country of Origin
- Mexico
Dimensions
- Bristle Length
- 5 1/2 in
- Overall Width
- 1 in
- Wire Rope Length
- 11 1/2 in
- Overall Length
- 11 1/2 in
- Length
- 11 1/2 in
Details
- Item
- Scratch Brush
- NSF Certified
- No
- Dishwasher Safe
- No
- Bristle Material
- Nylon
- Product Type
- Scratch Brush
- Color
- Blue
- Handle Material
- Plastic
- Wire Color
- Blue
Description
Scratch Brush, Product Type Scratch Brush, Bristle Length 5 1/2 in, Bristle Material Nylon, Color Blue, Dishwasher Safe No, Handle Material Plastic, Overall Length 11 1/2 in, Overall Width 1 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.