Scratch Brush
- Mfr # 4067100
- Zoro # G601260343
product price:Â
$
10.29
/ea
Sold in multiples of 12 for
$123.48
Key Features
Brush Type
Scratch Brush
Handle Color
Blue
Bristle Material
Carbon Steel
Handle Material
Plastic
Bristle Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4067100
- Zoro #
- G601260343
- UPC #
- 085404103199
- Country of Origin
- Mexico
Dimensions
- Bristle Length
- 1 1/4 in
- Handle Length (In.)
- 6 in
- Overall Length (In.)
- 11 1/2 in
- Brush Length (In.)
- 1 1/4 in
- Brush Width (In.)
- 5 1/2 in
- Overall Width
- 1 in
- Wire Rope Length
- 11 3/8 in
- Handle Length
- 6 in
- Overall Length
- 11 3/8 in
- Length
- 11 3/8 in
Details
- Item
- Scratch Brush
- Brush Type
- Scratch Brush
- Handle Color
- Blue
- Bristle Material
- Carbon Steel
- Handle Material
- Plastic
- Color
- Blue
- Handle Type
- Plastic
- Bristles
- Carbon Steel
- Dishwasher Safe
- No
- NSF Certified
- No
- Product Type
- Grill Brush and Scraper
- Wire Color
- Blue
Description
Grill Brush and Scraper, Product Type Grill Brush and Scraper, Bristle Length 1 1/4 in, Bristle Material Carbon Steel, Color Blue, Dishwasher Safe No, Handle Length 6 in, Handle Material Plastic, Overall Length 11 3/8 in, Overall Width 1 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.