Zoro Homepage

Serving Spoon, 10 in L, Silver

  • Mfr # 60205

  • Zoro # G409192723


product price: $19.59
/ea
Sold in multiples of 12 for $235.08

Key Features

Material
Stainless Steel
Color
Silver
NSF Certified
No
Product Type
Serving Spoon
Coated Handle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60205
Zoro #
G409192723
UPC #
077838881552
Country of Origin
China

Details

Item
Serving Spoon
Material
Stainless Steel
Color
Silver
NSF Certified
No
Product Type
Serving Spoon
Coated Handle
No
Head Design
Solid
Finish
Hammered Mirror

Description

Serving Spoon, Color Silver, Coated Handle No, Head Design Solid, Overall Length 10 in, Material Stainless Steel, Finish Hammered Mirror, Product Type Serving Spoon, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.