Serving Spoon, 9 1/2 in L, Silver
Mfr # 60206
Zoro # G209192749
product price: $17.39
/eaSold in multiples of 12 for $208.68
Key Features
Material
Stainless Steel
Color
Silver
NSF Certified
No
Coated Handle
No
Finish
Hammered Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60206
Zoro #
G209192749
UPC #
077838881569
Country of Origin
China
Details
Item
Serving Spoon
Material
Stainless Steel
Color
Silver
NSF Certified
No
Coated Handle
No
Finish
Hammered Mirror
Product Type
Serving Spoon
Head Design
Solid
Description
Serving Spoon, Color Silver, Coated Handle No, Head Design Solid, Overall Length 9 1/2 in, Material Stainless Steel, Finish Hammered Mirror, Product Type Serving Spoon, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.