Zoro Homepage

Shot, 1.5 oz., Clr, PK24

  • Mfr # 560107

  • Zoro # G3143697


product price: $39.29
/pk 24, $1.64/ea

Key Features

Product Type
Drinkware
Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560107
Zoro #
G3143697
UPC #
077838817100
Country of Origin
China

Dimensions

Diameter
2 in

Details

Item
Shot,1.5 oz.,Clr,Package Quantity 24
Product Type
Drinkware

Description

Shot,1.5 oz.,Clr,Package Quantity 24, Product Type Drinkware, Color Clear, Diameter 2 in, Material SAN, Overall Height 2 1/4 in, Capacity 1 3/4 fl oz, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.