Side Press Mop Bucket and Wringer, Yellow
Mfr # 3690804
Zoro # G3981629
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Wringer Type
Side Press
Anti-Spill
No
Capacity
6 1/2 gal
Product Type
Mop Bucket and Wringer Combination
Wringer Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3690804
Zoro #
G3981629
UPC #
017183381284
Country of Origin
China
Details
Wringer Color
Yellow
Wringer Type
Side Press
Item
Mop Bucket and Wringer
Anti-Spill
No
Capacity
6 1/2 gal
Product Type
Mop Bucket and Wringer Combination
Wringer Handle Material
Polypropylene
Bucket Color
Yellow
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 6 1/2 gal, Anti-Spill No, Bucket Color Yellow, Product Type Mop Bucket and Wringer Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.