
Single Blade Squeegee, 20", Tan, PK6
Mfr # 3656725
Zoro # G3143843
product price: $154.99
/pk 6, $25.83/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Rubber
Application
Excellent for Use on Smooth Surfaces
Squeegee Frame Material
Polypropylene
Width
20"
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3656725
Zoro #
G3143843
UPC #
017183402071
Country of Origin
China
Dimensions
Width
20"
Details
Item
Single Blade Squeegee,20",Tan,Package Quantity 6
Material
Thermoplastic Rubber
Application
Excellent for Use on Smooth Surfaces
Squeegee Frame Material
Polypropylene
Color
Tan
Description
Single Blade Squeegee,20 In.,Tan,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.