
Single Blade Squeegee, 24", Org, PK6
Mfr # 3656824
Zoro # G3143983
product price: $175.00
/pk 6, $29.17/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Rubber
Application
Smooth Surfaces
Squeegee Frame Material
Polypropylene
Width
24"
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3656824
Zoro #
G3143983
UPC #
017183383592
Country of Origin
Belgium
Dimensions
Width
24"
Blade Width
24 in
Frame Width
1 in
Details
Item
Squeegee
Material
Thermoplastic Rubber
Application
Smooth Surfaces
Squeegee Frame Material
Polypropylene
Color
Orange
Frame Material
Polypropylene
Blade Material
Thermoplastic Rubber
Blade Count
1
Product Type
Squeegee
Description
Squeegee, Blade Count 1, Blade Width 24 in, Product Type Squeegee, Application Smooth Surfaces, Color Orange, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.