Slotted Turner, Black, 13-1/2 In, PK12
Mfr # 490003
Zoro # G6548394
product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
Key Features
Blade Style
Slotted
Blade Material
Polysulfone
Blade Length
4 1/4 in
Blade Width
3 1/2 in
Overall Length
13 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490003
Zoro #
G6548394
UPC #
077838833681
Country of Origin
Mexico
Dimensions
Blade Length
4 1/4 in
Blade Width
3 1/2 in
Overall Length
13 1/2 in
Handle Length
9 1/4 in
Details
Item
Slotted Turner
Blade Style
Slotted
Blade Material
Polysulfone
Handle Color
Black
Handle Material
Polysulfone
Blade Edge
Beveled
Dishwasher Safe
No
NSF Certified
Yes
Hanging Hole
Yes
Blade Color
Black
Product Type
Slotted Turner
Maximum Temperature
380 Degrees F
High-Heat Compatible
Yes
Edge Style
Beveled
Description
Slotted Turner, Overall Length 13 1/2 in, Product Type Slotted Turner, Handle Material High Heat Plastic, Maximum Temperature 380 Degrees F, Handle Color Black, Edge Style Beveled, High-Heat Compatible Yes, Hanging Hole Yes, Blade Color Black, Blade Length 4 1/4 in, Blade Material High Heat Plastic, Blade Width 3 1/2 in, Dishwasher Safe No, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.