Smooth Ramekin, 3 oz., Bone, PK48
Mfr # S280GR42
Zoro # G4390687
product price: $128.99
/pk 48, $2.69/ea
Free Shipping & Returns
Key Features
Material
Melamine
Capacity
3 oz
Color
Bone
Bakeware and Roast Pans Product Group
Ramekins
Type
Bone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S280GR42
Zoro #
G4390687
UPC #
077838837566
Country of Origin
China
Dimensions
Size
3 oz
Details
Item
Smooth Ramekin
Material
Melamine
Capacity
3 oz
Color
Bone
Bakeware and Roast Pans Product Group
Ramekins
Type
Bone
Microwaveable
No
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
No
Description
Smooth Ramekin, Material Melamine, Oven Safe No, Color Bone, Microwaveable No, Dishwasher Safe No, Product Type Smooth Ramekin Cup, Capacity 3 oz, NSF Certified Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.