Zoro Homepage

Sneeze Guard, Black

  • Mfr # 914803

  • Zoro # G7044931


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Acrylic/Aluminum
Height (In.)
24 11/16 in
Length (In.)
48 1/4 in
Width (In.)
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914803
Zoro #
G7044931
UPC #
077838836996
Country of Origin
Mexico

Dimensions

Height (In.)
24 11/16 in
Length (In.)
48 1/4 in
Width (In.)
12 3/16 in
Overall Length
48 in
Maximum Overall Height
25 1/2 in
Overall Width
18 in

Details

Item
Sneeze Guard
Color
Black
Material
Acrylic/Aluminum
Adjustable
No
Product Type
Sneeze Guard

Description

Sneeze Guard, Material Acrylic/Aluminum, Maximum Overall Height 25 1/2 in, Minimum Overall Height Not Applicable, Overall Width 18 in, Product Type Sneeze Guard, Color Black, Overall Length 48 in, Adjustable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.