Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Squeegee, 22", Blk, PK10

  • Mfr # 36632400

  • Zoro # G3144397


product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
For Use on Uneven, Grouted and Smooth Surface Floors
Squeegee Frame Material
Reinforced Metal
Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36632400
Zoro #
G3144397
UPC #
017183291002
Country of Origin
Belgium

Dimensions

Width
22"

Details

Item
Soft Squeegee,22",Blk,Package Quantity 10
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
For Use on Uneven, Grouted and Smooth Surface Floors
Squeegee Frame Material
Reinforced Metal

Description

Soft Squeegee,22 In.,Blk,Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.