Zoro Homepage

Solid Long Handle, 6 oz., Blk, PK12

  • Mfr # 399003

  • Zoro # G3144342


product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns

Key Features

Color
Black
NSF Certified
Yes
Product Type
Long Handle Measure Miser
Coated Handle
No
Perforated/Solid
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399003
Zoro #
G3144342
UPC #
077838827604
Country of Origin
Mexico

Details

Item
Portion Control Spoon
Color
Black
NSF Certified
Yes
Product Type
Long Handle Measure Miser
Coated Handle
No
Perforated/Solid
Solid
Bowl Material
Acetal

Description

Portion Control Spoon, Capacity 6 oz, Perforated/Solid Solid, Overall Length 13 3/8 in, Color Black, Bowl Material Acetal, Coated Handle No, Handle Material Acetal, Product Type Long Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.