Zoro Homepage

Solid Long Handle, 8 oz., Blue, PK12

  • Mfr # 399214

  • Zoro # G3144491


product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns

Key Features

Color
Blue
NSF Certified
No
Perforated/Solid
Solid
Bowl Material
Acetal
Bowl Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399214
Zoro #
G3144491
UPC #
077838827628
Country of Origin
Mexico

Dimensions

Bowl Length
1 5/8 in
Bowl Width
4 in

Details

Item
Portion Control Spoon
Color
Blue
NSF Certified
No
Perforated/Solid
Solid
Bowl Material
Acetal
Coated Handle
No
Product Type
Long Handle Measure Miser

Description

Portion Control Spoon, Capacity 8 oz, Perforated/Solid Solid, Overall Length 13 3/8 in, Color Blue, Bowl Material Acetal, Bowl Length 1 5/8 in, Bowl Width 4 in, Coated Handle No, Handle Material Acetal, Product Type Long Handle Measure Miser, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.