Zoro Homepage

Solid Serving Spoon, Black, 13 In, PK12

  • Mfr # 442003

  • Zoro # G7620645


product price: $61.89
/pk 12, $5.16/ea

Key Features

Serving Utensil Capacity
1.50 oz
Utensil Material
Polycarbonate
Utensil Handle Material
Polycarbonate
Dishwasher Safe
Yes
Utensil Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442003
Zoro #
G7620645
UPC #
077838836798
Country of Origin
Mexico

Dimensions

Utensil Length
13 in
Utensil Width
3 1/4 in

Details

Item
Serving Spoon
Serving Utensil Capacity
1.50 oz
Utensil Material
Polycarbonate
Utensil Handle Material
Polycarbonate
Dishwasher Safe
Yes
Color
Black
Utensil Handle Color
Black
NSF Certified
Yes
Utensil Color
Black
Product Type
Serving Spoon
Coated Handle
No
Head Design
Solid

Description

Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 13 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 1.5 fl oz, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.