Zoro Homepage

Solid Short Handle, 1 oz., Yellow, PK12

  • Mfr # 492104

  • Zoro # G3144607


product price: $67.89
/pk 12, $5.66/ea

Key Features

Color
Yellow
NSF Certified
Yes
Bowl Material
Acetal
Bowl Length
1 in
Bowl Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492104
Zoro #
G3144607
UPC #
077838827642
Country of Origin
Mexico

Dimensions

Bowl Length
1 in
Bowl Width
2 in

Details

Item
Portion Control Spoon
Color
Yellow
NSF Certified
Yes
Bowl Material
Acetal
Perforated/Solid
Solid
Product Type
Short Handle Measure Miser
Coated Handle
No

Description

Portion Control Spoon, Capacity 1 oz, Perforated/Solid Solid, Overall Length 6 1/2 in, Color Yellow, Bowl Material Acetal, Bowl Length 1 in, Bowl Width 2 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.