Zoro Homepage

Solid Short Handle, 2 oz., Red, PK12

  • Mfr # 492405

  • Zoro # G3144710


product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Color
Red
NSF Certified
Yes
Product Type
Short Handle Measure Miser
Perforated/Solid
Solid
Bowl Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492405
Zoro #
G3144710
UPC #
077838827666
Country of Origin
Mexico

Dimensions

Bowl Width
2 1/2 in
Bowl Length
1 1/8 in

Details

Item
Portion Control Spoon
Color
Red
NSF Certified
Yes
Product Type
Short Handle Measure Miser
Perforated/Solid
Solid
Coated Handle
No
Bowl Material
Acetal

Description

Portion Control Spoon, Capacity 2 oz, Perforated/Solid Solid, Overall Length 6 1/2 in, Color Red, Bowl Material Acetal, Bowl Length 1 1/8 in, Bowl Width 2 1/2 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.