Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Short Handle, 2.5 oz., Orange, PK12

  • Mfr # 492524

  • Zoro # G3144668


product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Perforated/Solid
Solid
Product Type
Short Handle Measure Miser
Bowl Material
Acetal
Bowl Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492524
Zoro #
G3144668
UPC #
077838827673
Country of Origin
Mexico

Dimensions

Bowl Length
1 3/8 in
Bowl Width
2 5/8 in

Details

Item
Portion Control Spoon
NSF Certified
Yes
Perforated/Solid
Solid
Product Type
Short Handle Measure Miser
Bowl Material
Acetal
Coated Handle
No

Description

Portion Control Spoon, Capacity 2.5 oz, Perforated/Solid Solid, Overall Length 7 1/4 in, Color Orange, Bowl Material Acetal, Bowl Length 1 3/8 in, Bowl Width 2 5/8 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.