Zoro Homepage

Solid Short Handle, 4 oz., Green, PK12

  • Mfr # 492808

  • Zoro # G3144729


product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns

Key Features

Color
Green
NSF Certified
Yes
Bowl Material
Acetal
Perforated/Solid
Solid
Product Type
Short Handle Measure Miser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492808
Zoro #
G3144729
UPC #
077838827697
Country of Origin
Mexico

Dimensions

Bowl Width
3 1/4 in
Bowl Length
1 3/8 in

Details

Item
Portion Control Spoon
Color
Green
NSF Certified
Yes
Bowl Material
Acetal
Perforated/Solid
Solid
Product Type
Short Handle Measure Miser
Coated Handle
No

Description

Portion Control Spoon, Capacity 4 oz, Perforated/Solid Solid, Overall Length 8 1/4 in, Color Green, Bowl Material Acetal, Bowl Length 1 3/8 in, Bowl Width 3 1/4 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.