Solid Short Handle, 8 oz., Blue, PK12
Mfr # 493114
Zoro # G3144622
product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns
Key Features
Color
Blue
NSF Certified
Yes
Bowl Width
4 in
Bowl Material
Acetal
Perforated/Solid
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493114
Zoro #
G3144622
UPC #
077838827727
Country of Origin
Mexico
Dimensions
Bowl Width
4 in
Bowl Length
1 5/8 in
Details
Item
Portion Control Spoon
Color
Blue
NSF Certified
Yes
Bowl Material
Acetal
Perforated/Solid
Solid
Coated Handle
No
Product Type
Short Handle Measure Miser
Description
Portion Control Spoon, Capacity 8 oz, Perforated/Solid Solid, Overall Length 8 5/8 in, Color Blue, Bowl Material Acetal, Bowl Length 1 5/8 in, Bowl Width 4 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.