Shop CARLISLE FOODSERVICE
See all product information
Create Account
Sparta Broiler Master Grill Brush and Scraper with Handle, Metal Bristles, 30.5" Black Wood Handle
Mfr # 4029000
Zoro # G423333263
product price:Â $70.89
/eaKey Features
Handle Length
30.5 in
Brush Length
8 in
Bristle Material
Metal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4029000
- Zoro #
- G423333263
- UPC #
- 85404107296
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 30.5 in
- Brush Length
- 8 in
Details
- Bristle Material
- Metal
- Color
- Black
Description
High-strength metal bristles remove carbon deposits, rust, burned-on food buildup from high-temperature ovens and grills. Stainless steel scraper loosens debris for a deeper clean. Built to last even in busy kitchens. Finished with long, sturdy wood handle for increased reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.