Shop CARLISLE FOODSERVICE
See all product information
Create Account
Sparta Double Foam Squeegee, 18" Wide Blade
Mfr # 4156714
Zoro # G423332853
product price:Â $37.85
/eaKey Features
Squeegee Blade Width
18 in
Fits Brand
Carlisle
Color
Blue
Squeegee Blade Material
Polypropylene
For Use With
Carlisle Sparta Handle 41225EC14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4156714
- Zoro #
- G423332853
- UPC #
- 85404138160
- Country of Origin
- Belgium
Dimensions
- Squeegee Blade Width
- 18 in
Details
- Fits Brand
- Carlisle
- Color
- Blue
- Item
- Squeegee
- Squeegee Blade Material
- Polypropylene
- For Use With
- Carlisle Sparta Handle 41225EC14
Description
Double foam squeegee features one-piece construction to minimize contamination. Safe for use on hard flooring including marble and delicate tile. For use with standard threaded handles (sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.