Squares Polycarbonate Food Storage Container, 6 qt, 8.75 x 8.75 x 7.31, Clear, Plastic

  • Mfr # 1195207

  • Zoro # G512884836


product price:  $17.69
/ea

Key Features

Capacity (L)
6 qt
Material
Polycarbonate
Number of Compartments
1
Dishwasher Safe
Yes
Food Container Type
Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1195207
Zoro #
G512884836
UPC #
77838892244
Country of Origin
United States

Details

Capacity (L)
6 qt
Material
Polycarbonate
Number of Compartments
1
Dishwasher Safe
Yes
Food Container Type
Base

Description

Maximize storage space for a variety of items in Carlisle Squares food storage containers! Tight fitting, color-coded lids sold separately encourage organization and reduce cross-contamination. Color-coded liter and quart markings match color-coded lids to ensure a quick and easy match. Keep food organized and separated for sanitary storage.


  • Durable polycarbonate resists staining, breaking and chipping for long-lasting restaurant use.
  • Reinforced corners prevent chipping and warping to retain structural integrity.
  • Easy grip handles provide a secure way of transporting filled containers.
  • Capacity indicators allows quick measuring of content amounts in quart, gallon and liter measurements.
  • Date indicator promotes food organization and makes inventory checks quick and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.