Shop CARLISLE FOODSERVICE
See all product information
Create Account
Steel Block Brush
- Mfr # 4067600
- Zoro # G109112670
product price:Â
$
37.89
/ea
Key Features
NSF Certified
No
Dishwasher Safe
No
Bristle Length
1 1/4 in
Overall Width
3 3/4 in
Bristle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4067600
- Zoro #
- G109112670
- UPC #
- 085404507973
- Country of Origin
- China
Dimensions
- Bristle Length
- 1 1/4 in
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 9 3/8 in
- Overall Length
- 9 3/8 in
- Length
- 9 3/8 in
Details
- Item
- Utility Brush
- NSF Certified
- No
- Dishwasher Safe
- No
- Bristle Material
- Steel
- Product Type
- Utility Brush
- Color
- Tan
- Handle Material
- Plastic
- Wire Color
- Tan
Description
Utility Brush, Product Type Utility Brush, Bristle Length 1 1/4 in, Bristle Material Steel, Color Tan, Dishwasher Safe No, Handle Material Plastic, Overall Length 9 3/8 in, Overall Width 3 3/4 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.