StorPlus Polycarbonate Food Pan, 5.7 qt, 6.88 x 12.75 x 6, Clear, Plastic

  • Mfr # 3066207

  • Zoro # G212884792


product price:  $15.69
/ea

Key Features

Capacity (L)
5.7 qt
Material
Polycarbonate
Number of Compartments
1
Dishwasher Safe
Yes
Food Container Type
Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3066207
Zoro #
G212884792
UPC #
77838826829
Country of Origin
United States

Details

Capacity (L)
5.7 qt
Material
Polycarbonate
Number of Compartments
1
Dishwasher Safe
Yes
Food Container Type
Base

Description

StorPlus polycarbonate pans are perfect for all cold applications including buffets, cold wells, service line applications and fridge/freezer storage. Rounded interior corners on each pan make removing contents easier and reduce food waste. Each pan has sturdy construction that prevents chipping, cracking and breaking. Pans stack together for easy storage, and have a non-slip base to help prevent spills.


  • Spoonable bottoms with rounded interior corners make removing contents easier and reduce food waste.
  • Sturdy construction prevents chipping, cracking and breaking.
  • Save on storage space by stacking pans together.
  • Reinforced rim and corners with non-slip base finish.
  • Textured surface reduces visible signs of wear and reduces slipping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.