StorPlus Polycarbonate Food Storage Container, 5 gal, 18 x 26 x 3.5, Clear, Plastic

  • Mfr # 1062007

  • Zoro # G512884898


product price: $47.59
/ea

Key Features

Capacity (L)
5 gal
Material
Polycarbonate
Number of Compartments
1
Food Container Type
Base
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062007
Zoro #
G512884898
UPC #
77838582701
Country of Origin
United States

Details

Capacity (L)
5 gal
Material
Polycarbonate
Number of Compartments
1
Food Container Type
Base
Dishwasher Safe
Yes

Description

StorPlus Polycarbonate Food Storage Container offers durable and reliable storage. This container is made from durable polycarbonate that resists staining, breaking and chipping. It is for long-lasting restaurant use and includes reinforced corners that retain structural integrity. It also includes easy grip handles that provide a secure way of transporting filled containers. You can also measure content quickly with visible capacity indicators in quart, gallon and liter measurements.


  • High capacity.
  • Durable polycarbonate resists staining, breaking and chipping for long-lasting restaurant use.
  • Easy grip handles provide a secure way of transporting filled containers.
  • Capacity indicators allow quick measuring of content amounts in quart, gallon and liter measurements.
  • Date indicator promotes food organization and makes inventory checks quick and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.