Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062007
Zoro #
G6748901
UPC #
077838838891
Country of Origin
Unknown
Dimensions
Overall Length (In.)
26
Overall Width (In.)
18
Overall Height (In.)
3-1/2
Details
Color
Clear
Material
polycarbonate
Item
StorPlus Storage Container
Description
StorPlus Storage Container, Color Clear, Material Polycarbonate, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.