Zoro Homepage

Str Red Gum Rbbr Floor Squeegee, 24", PK6

  • Mfr # 4007600

  • Zoro # G3146652


product price: $256.99
/pk 6, $42.83/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Straight
Material
Red Gum Rubber
Application
Use on Large Floor Areas with Medium Flexibility
Squeegee Frame Material
Steel
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007600
Zoro #
G3146652
UPC #
085404148725
Country of Origin
Canada

Dimensions

Width
24"

Details

Item
Str Red Gum Rbbr Floor Squeegee,24",Package Quantity 6
Squeegee Blade Shape
Straight
Material
Red Gum Rubber
Application
Use on Large Floor Areas with Medium Flexibility
Squeegee Frame Material
Steel

Description

Str Red Gum Rbbr Floor Squeegee,24 In.,Package Quantity 6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.