
Tabletop, 6 ft., Black
Mfr # 660103
Zoro # G3147389
product price: $1,659.99
/eaKey Features
Color
Black
Material
Polyethylene
Overall Height
25 1/4 in
Overall Length
72 1/8 in
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660103
Zoro #
G3147389
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25 1/4 in
Overall Length
72 1/8 in
Details
Item
Food Bar
Color
Black
Material
Polyethylene
NSF Certified
Yes
Number of Compartments/Wells
12
Food Station Type
Tabletop
Holding Capacity
6 in Deep Pans
Product Type
Food Bar
Description
Food Bar, Product Type Food Bar, Color Black, Food Station Type Tabletop, Holding Capacity 6 in Deep Pans, Material Polyethylene, Number of Compartments/Wells 12, Overall Height 25 1/4 in, NSF Certified Yes, Overall Length 72 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.