Zoro Homepage

Telescopic Aluminum Flat Mop Head Handle 70

  • Mfr # 363367000

  • Zoro # G608661273


product price: $27.55
/ea
Sold in multiples of 12 for $330.60

Key Features

Handle Length
70
Handle Material
Aluminum
Size
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363367000
Zoro #
G608661273
UPC #
17183380966
Country of Origin
China

Dimensions

Handle Length
70
Size
70

Details

Handle Material
Aluminum
Item
Telescopic

Description

Carlisle 363367000 Telescopic Aluminum Flat Mop Head Handle 70. For use with aluminum flat mop heads 3633519, 3633525, 3633537.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.