
The 16 Compartment Divided Glass Rack
Mfr # RG16-1C412
Zoro # G912844874
product price: $58.59
/eaSold in multiples of 4 for $234.36
Key Features
Length
19.875 in
Max Temperature
180° F
Compartment Width
4.45 in
Compartment Depth
4.75 in
Color
Orange-Carlisle Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG16-1C412
Zoro #
G912844874
UPC #
077838246610
Country of Origin
United States
Dimensions
Length
19.875 in
Compartment Width
4.45 in
Compartment Depth
4.75 in
Width
19.875 in
Details
Item
The 16 Compartment Divided Glass Rack
Max Temperature
180° F
Color
Orange-Carlisle Blue
Material
Polypropylene (PP)
Min Temperature
-40° F
Description
The 16 Compartment Divided Glass Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.