
The 16 Compartment Divided Glass Rack
Mfr # RG16-2C410
Zoro # G612844990
product price: $80.29
/eaSold in multiples of 3 for $240.87
Free Shipping & Returns
Key Features
Compartment Width
4.45 in
Length
19.875 in
Compartment Depth
6.5 in
Width
19.875 in
Color
Red-Carlisle Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG16-2C410
Zoro #
G612844990
UPC #
077838867136
Country of Origin
United States
Dimensions
Compartment Width
4.45 in
Length
19.875 in
Compartment Depth
6.5 in
Width
19.875 in
Details
Item
The 16 Compartment Divided Glass Rack
Color
Red-Carlisle Blue
Max Temperature
180° F
Min Temperature
-40° F
Material
Polypropylene (PP)
Description
The 16 Compartment Divided Glass Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.